Zoro Homepage

Ethernet Cable

  • Mfr # N204-S10-BL-LA

  • Zoro # G116135747


product price: $10.29
/ea

Key Features

Jacket Material
PVC
Performance Category
6
Jacket Color
Blue
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-S10-BL-LA
Zoro #
G116135747
UPC #
037332252333
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
10 ft

Details

Jacket Material
PVC
Performance Category
6
Jacket Color
Blue
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Item
Ethernet Cable
End 2 Connector Orientation
Left Angle
Cable Shape
Round
End 1 Connector Orientation
Straight
Transmission Speed
1 GBps
Fire Rating
Not Rated
Supports Power over Ethernet
Without Power Over Ethernet
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Booted
Conductor Gauge
28 AWG
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.