Zoro Homepage

Ethernet Cable

  • Mfr # N204-S10-BL-UD

  • Zoro # G616135803


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Jacket Material
PVC
Jacket Color
Blue
Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-S10-BL-UD
Zoro #
G616135803
UPC #
037332252494
Country of Origin
China

Dimensions

Overall Length
10 ft
Cable Diameter
4 mm

Details

Jacket Material
PVC
Jacket Color
Blue
Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6
Item
Ethernet Cable
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Conductor Gauge
28 AWG
Fire Rating
Not Rated
Supports Power over Ethernet
Without Power Over Ethernet
End 1 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Up Angle
Transmission Speed
1 GBps
End 1 Connector Orientation
Down Angle
Maximum Operating Temperature
122 Degrees F
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Booted

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.