Zoro Homepage

Ethernet Cable

  • Mfr # N204-S10-BL-UP

  • Zoro # G216135753


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

End 1 Connection Type
RJ45
Shielded
Unshielded
Performance Category
6
End 2 Connection Type
RJ45
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-S10-BL-UP
Zoro #
G216135753
UPC #
037332252579
Country of Origin
China

Dimensions

Overall Length
10 ft
Cable Diameter
4 mm

Details

End 1 Connection Type
RJ45
Shielded
Unshielded
Item
Ethernet Cable
Performance Category
6
End 2 Connection Type
RJ45
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
End 1 Boot Type
Booted
Fire Rating
Not Rated
Cable Shape
Round
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
Transmission Speed
1 GBps
End 2 Connector Orientation
Up Angle
End 2 Boot Type
Booted
Conductor Gauge
28 AWG
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.