Ethernet Cable
Mfr # N204-S15-BL-LA
Zoro # G116135792
product price: $12.99
/eaKey Features
Performance Category
6
Shielded
Unshielded
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S15-BL-LA
Zoro #
G116135792
UPC #
037332252340
Country of Origin
China
Dimensions
Overall Length
15 ft
Cable Diameter
4 mm
Details
Item
Ethernet Cable
Performance Category
6
Shielded
Unshielded
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
28 AWG
End 2 Connector Orientation
Left Angle
Transmission Speed
1 GBps
Supports Power over Ethernet
Without Power Over Ethernet
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
Cable Shape
Round
Maximum Operating Temperature
122 Degrees F
End 1 Boot Type
Booted
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.