Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N204-S15-BL-RA

  • Zoro # G016135762


product price: $11.89
/ea

Key Features

Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
Performance Category
6
Shielded
Unshielded
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N204-S15-BL-RA
Zoro #
G016135762
UPC #
037332252425
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
15 ft

Details

Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
Performance Category
6
Shielded
Unshielded
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
End 1 Connection Type
RJ45
End 2 Connector Orientation
Right Angle
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet
Conductor Gauge
28 AWG
End 1 Boot Type
Booted
End 2 Boot Type
Booted
Fire Rating
Not Rated
Transmission Speed
1 GBps
Cable Shape
Round
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.