Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N204-S15-BL-UD

  • Zoro # G116135846


product price: $13.49
/ea

Key Features

End 2 Connection Type
RJ45
Shielded
Unshielded
End 1 Connection Type
RJ45
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N204-S15-BL-UD
Zoro #
G116135846
UPC #
037332252500
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
15 ft

Details

End 2 Connection Type
RJ45
Shielded
Unshielded
End 1 Connection Type
RJ45
Jacket Color
Blue
Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Performance Category
6
End 1 Connector Orientation
Down Angle
Cable Shape
Round
Conductor Gauge
28 AWG
Transmission Speed
1 GBps
End 1 Boot Type
Booted
End 2 Connector Orientation
Up Angle
End 2 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Supports Power over Ethernet
Without Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.