Ethernet Cable
Mfr # N204-S20-BL-DN
Zoro # G716135772
product price: $15.29
/eaKey Features
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6
End 2 Connection Type
RJ45
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-S20-BL-DN
Zoro #
G716135772
UPC #
037332252272
Country of Origin
China
Dimensions
Overall Length
20 ft
Cable Diameter
4 mm
Details
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6
End 2 Connection Type
RJ45
Item
Ethernet Cable
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
End 2 Connector Orientation
Down Angle
Fire Rating
Not Rated
Supports Power over Ethernet
Without Power Over Ethernet
End 2 Boot Type
Booted
Transmission Speed
1 GBps
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
End 1 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
28 AWG
Maximum Operating Temperature
122 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.