Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N204-S20-BL-UD

  • Zoro # G616135667


product price: $13.49
/ea

Key Features

Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-S20-BL-UD
Zoro #
G616135667
UPC #
037332252517
Country of Origin
China

Dimensions

Overall Length
20 ft
Cable Diameter
4 mm

Details

Shielded
Unshielded
Item
Ethernet Cable
End 1 Connection Type
RJ45
Performance Category
6
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Blue
End 2 Connection Type
RJ45
Maximum Operating Temperature
122 Degrees F
Fire Rating
Not Rated
Transmission Speed
1 GBps
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Booted
End 1 Connector Orientation
Down Angle
Supports Power over Ethernet
Without Power Over Ethernet
Cable Shape
Round
Conductor Gauge
28 AWG
End 2 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Up Angle

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.