Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N237-F18N-WHSH

  • Zoro # G716135680


product price: $26.59
/ea

Key Features

Jacket Color
Blue
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
RoHS Compliant, Trade Agreements Act (TAA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N237-F18N-WHSH
Zoro #
G716135680
UPC #
037332250551
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 ft
Cable Diameter
6.5 mm

Details

Jacket Color
Blue
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
RoHS Compliant, Trade Agreements Act (TAA)
Performance Category
6
Item
Ethernet Cable
Shielded
Unshielded
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
1 GBps
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
Fire Rating
Riser
Cable Shape
Round

Description

Ethernet Cable, Cable Shape Round, Jacket Color Blue, Overall Length 1.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards RoHS Compliant, Trade Agreements Act (TAA), Transmission Speed 1 GBps, NEC Article and Type CMR, CMR-LP, LP5, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.5 mm, Maximum Frequency 550 MHz, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.