Zoro Homepage

Ethernet Cable

  • Mfr # N237A-F18N-WHSH

  • Zoro # G916135602


product price: $23.89
/ea

Key Features

Performance Category
6A
Standards
RoHS Compliant, Trade Agreements Act (TAA)
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N237A-F18N-WHSH
Zoro #
G916135602
UPC #
037332250544
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 ft
Cable Diameter
7.3 mm

Details

Performance Category
6A
Standards
RoHS Compliant, Trade Agreements Act (TAA)
Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
PVC
Shielded
Unshielded
Fire Rating
Riser
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
Transmission Speed
10 GBps

Description

Ethernet Cable, Cable Shape Round, Jacket Color Blue, Overall Length 1.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards RoHS Compliant, Trade Agreements Act (TAA), Transmission Speed 10 GBps, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 7.3 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.