Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-001-AQ

  • Zoro # G916135688


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

End 2 Connection Type
RJ45
Shielded
Unshielded
End 1 Connection Type
RJ45
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-001-AQ
Zoro #
G916135688
UPC #
037332277244
Country of Origin
China

Dimensions

Overall Length
1 ft
Cable Diameter
6 mm

Details

Item
Ethernet Cable
End 2 Connection Type
RJ45
Shielded
Unshielded
End 1 Connection Type
RJ45
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
Aqua
Performance Category
6A
Maximum Operating Temperature
140 Degrees F
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Not Rated
End 2 Connector Orientation
Straight
Cable Shape
Round
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
24 AWG
Transmission Speed
10 GBps

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Aqua, Overall Length 1 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.