Ethernet Cable
Mfr # N261-005-BL
Zoro # G916136081
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Performance Category
6A
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N261-005-BL
Zoro #
G916136081
UPC #
037332277305
Country of Origin
China
Dimensions
Cable Diameter
6 mm
Overall Length
5 ft
Details
Performance Category
6A
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Material
PVC
Jacket Color
Blue
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Conductor Gauge
24 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F
Fire Rating
Not Rated
End 2 Boot Type
Snagless
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Transmission Speed
10 GBps
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.