Ethernet Cable
Mfr # N261-020-YW
Zoro # G416136352
product price: $19.89
/eaKey Features
Shielded
Unshielded
Performance Category
6A
End 1 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-020-YW
Zoro #
G416136352
UPC #
037332277473
Country of Origin
China
Dimensions
Cable Diameter
6 mm
Overall Length
20 ft
Details
Shielded
Unshielded
Item
Ethernet Cable
Performance Category
6A
End 1 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Yellow
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Maximum Operating Temperature
140 Degrees F
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
Fire Rating
Not Rated
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
Conductor Gauge
24 AWG
Cable Shape
Round
Minimum Operating Temperature
-4 Degrees F
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.