Zoro Homepage

Ethernet Cable

  • Mfr # N261-06N-YW

  • Zoro # G016136394


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

End 1 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Yellow
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-06N-YW
Zoro #
G016136394
UPC #
037332277688
Country of Origin
China

Dimensions

Overall Length
0.5 ft
Cable Diameter
6 mm

Details

End 1 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Yellow
Item
Ethernet Cable
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Performance Category
6A
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Conductor Gauge
24 AWG
Fire Rating
Not Rated
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Maximum Operating Temperature
140 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.