Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-S05-WH

  • Zoro # G816136174


product price: $9.49
/ea

Key Features

End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Jacket Color
White
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S05-WH
Zoro #
G816136174
UPC #
037332276339
Country of Origin
China

Dimensions

Cable Diameter
3.8 mm
Overall Length
5 ft

Details

End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Jacket Color
White
Performance Category
6A
Shielded
Unshielded
Jacket Material
PVC
Item
Ethernet Cable
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
28 AWG
Transmission Speed
10 GBps
Fire Rating
Not Rated
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
Minimum Operating Temperature
-4 Degrees F
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.