Ethernet Cable
Mfr # N261-S07-YW
Zoro # G016136493
product price: $10.19
/eaKey Features
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S07-YW
Zoro #
G016136493
UPC #
037332276421
Country of Origin
China
Dimensions
Overall Length
7 ft
Cable Diameter
3.8 mm
Details
Item
Ethernet Cable
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
Yellow
Shielded
Unshielded
Jacket Material
PVC
Fire Rating
Not Rated
Conductor Gauge
28 AWG
Minimum Operating Temperature
-4 Degrees F
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
End 2 Boot Type
Snagless
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.