Zoro Homepage

Ethernet Cable

  • Mfr # N261-S10-BK

  • Zoro # G516136580


product price: $10.29
/ea

Key Features

Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Shielded
Unshielded
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S10-BK
Zoro #
G516136580
UPC #
037332251749
Country of Origin
China

Dimensions

Overall Length
10 ft
Cable Diameter
3.8 mm

Details

Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Shielded
Unshielded
Performance Category
6A
Item
Ethernet Cable
End 2 Connection Type
RJ45
Jacket Color
Black
Jacket Material
PVC
End 1 Connection Type
RJ45
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Without Power Over Ethernet
End 1 Boot Type
Snagless
Cable Shape
Round
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Transmission Speed
10 GBps

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.