Ethernet Cable
Mfr # N261-S15-AQ
Zoro # G216136590
product price: $13.19
/eaKey Features
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S15-AQ
Zoro #
G216136590
UPC #
037332276490
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
15 ft
Details
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Item
Ethernet Cable
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Material
PVC
Jacket Color
Aqua
Performance Category
6A
Cable Shape
Round
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
10 GBps
Minimum Operating Temperature
-4 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
28 AWG
End 2 Connector Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.