Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-S15-BK

  • Zoro # G416136666


product price: $12.19
/ea

Key Features

End 1 Connection Type
RJ45
Performance Category
6A
Shielded
Unshielded
Jacket Color
Black
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S15-BK
Zoro #
G416136666
UPC #
037332251763
Country of Origin
China

Dimensions

Cable Diameter
3.8 mm
Overall Length
15 ft

Details

End 1 Connection Type
RJ45
Performance Category
6A
Item
Ethernet Cable
Shielded
Unshielded
Jacket Color
Black
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Conductor Gauge
28 AWG
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Fire Rating
Not Rated
End 1 Boot Type
Snagless
Supports Power over Ethernet
Without Power Over Ethernet

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.