Ethernet Cable
Mfr # N261-S15-YW
Zoro # G416136529
product price: $12.69
/eaKey Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Unshielded
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N261-S15-YW
Zoro #
G416136529
UPC #
037332276483
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
15 ft
Details
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Performance Category
6A
Item
Ethernet Cable
Shielded
Unshielded
Jacket Color
Yellow
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Minimum Operating Temperature
-4 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Conductor Gauge
28 AWG
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Cable Shape
Round
Maximum Operating Temperature
140 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Yellow, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.