Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-S20-AQ

  • Zoro # G716136892


product price: $16.99
/ea

Key Features

Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Material
PVC
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S20-AQ
Zoro #
G716136892
UPC #
037332276520
Country of Origin
China

Dimensions

Overall Length
20 ft
Cable Diameter
3.8 mm

Details

Shielded
Unshielded
End 2 Connection Type
RJ45
Jacket Material
PVC
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
End 1 Connection Type
RJ45
Jacket Color
Aqua
Conductor Gauge
28 AWG
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.