Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-S20-BK

  • Zoro # G416136857


product price: $16.99
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S20-BK
Zoro #
G416136857
UPC #
037332251787
Country of Origin
China

Dimensions

Overall Length
20 ft
Cable Diameter
3.8 mm

Details

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Performance Category
6A
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Item
Ethernet Cable
Jacket Color
Black
Fire Rating
Not Rated
Transmission Speed
10 GBps
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Without Power Over Ethernet
Conductor Gauge
28 AWG
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Snagless
Cable Shape
Round

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.