Ethernet Cable
Mfr # N261-S20-BL
Zoro # G416136901
product price: $16.99
/eaKey Features
Jacket Color
Blue
Performance Category
6A
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Jacket Material
PVC
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S20-BL
Zoro #
G416136901
UPC #
037332251794
Country of Origin
China
Dimensions
Overall Length
20 ft
Cable Diameter
3.8 mm
Details
Jacket Color
Blue
Performance Category
6A
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Jacket Material
PVC
Shielded
Unshielded
End 1 Connection Type
RJ45
Item
Ethernet Cable
End 2 Connection Type
RJ45
Fire Rating
Not Rated
Supports Power over Ethernet
Without Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Transmission Speed
10 GBps
Maximum Operating Temperature
122 Degrees F
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
Cable Shape
Round
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.