Zoro Homepage

Ethernet Cable

  • Mfr # N261-S20-YW

  • Zoro # G116136904


product price: $16.69
/ea

Key Features

Jacket Color
Yellow
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S20-YW
Zoro #
G116136904
UPC #
037332276513
Country of Origin
China

Dimensions

Cable Diameter
3.8 mm
Overall Length
20 ft

Details

Jacket Color
Yellow
End 1 Connection Type
RJ45
Item
Ethernet Cable
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Performance Category
6A
Jacket Material
PVC
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
140 Degrees F
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Not Rated
Conductor Gauge
28 AWG
Cable Shape
Round
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Yellow, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.