Ethernet Cable
Mfr # N261-S25-BL
Zoro # G616136862
product price: $20.49
/eaKey Features
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6A
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S25-BL
Zoro #
G616136862
UPC #
037332251817
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
25 ft
Details
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 1 Connection Type
RJ45
Jacket Color
Blue
Performance Category
6A
Item
Ethernet Cable
Shielded
Unshielded
Jacket Material
PVC
End 2 Connection Type
RJ45
Conductor Gauge
28 AWG
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Snagless
Supports Power over Ethernet
Without Power Over Ethernet
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 25 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.