Zoro Homepage

Ethernet Cable

  • Mfr # N261-S25-WH

  • Zoro # G616136886


product price: $19.69
/ea

Key Features

Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
White
End 2 Connection Type
RJ45
Shielded
Unshielded
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-S25-WH
Zoro #
G616136886
UPC #
037332276537
Country of Origin
China

Dimensions

Overall Length
25 ft
Cable Diameter
3.8 mm

Details

Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Color
White
End 2 Connection Type
RJ45
Shielded
Unshielded
Performance Category
6A
Jacket Material
PVC
Item
Ethernet Cable
End 1 Connection Type
RJ45
Conductor Gauge
28 AWG
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Transmission Speed
10 GBps
Fire Rating
Not Rated
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 25 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.