Ethernet Cable
Mfr # N261-S6N-WH
Zoro # G616136824
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Jacket Color
White
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S6N-WH
Zoro #
G616136824
UPC #
037332276216
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
0.5 ft
Details
Item
Ethernet Cable
Jacket Color
White
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Jacket Material
PVC
End 1 Connection Type
RJ45
Performance Category
6A
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
End 2 Boot Type
Snagless
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
140 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Transmission Speed
10 GBps
End 1 Boot Type
Snagless
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.