Ethernet Cable
Mfr # N261-UR07-BL
Zoro # G516136856
product price: $12.19
/eaKey Features
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-UR07-BL
Zoro #
G516136856
UPC #
037332257000
Country of Origin
China
Dimensions
Cable Diameter
2.8 mm
Overall Length
7 ft
Details
Performance Category
6A
Item
Ethernet Cable
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Shielded
Unshielded
Jacket Color
Blue
End 1 Connection Type
RJ45
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Booted
Conductor Gauge
32 AWG
Maximum Operating Temperature
104 Degrees F
Cable Shape
Round
End 2 Boot Type
Booted
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.