Zoro Homepage

Ethernet Cable

  • Mfr # N261-UR10-BL

  • Zoro # G716136809


product price: $13.69
/ea

Key Features

End 1 Connection Type
RJ45
Jacket Color
Blue
Shielded
Unshielded
End 2 Connection Type
RJ45
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-UR10-BL
Zoro #
G716136809
UPC #
037332257017
Country of Origin
China

Dimensions

Overall Length
10 ft
Cable Diameter
2.8 mm

Details

End 1 Connection Type
RJ45
Jacket Color
Blue
Item
Ethernet Cable
Shielded
Unshielded
End 2 Connection Type
RJ45
Performance Category
6A
Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
Transmission Speed
10 GBps
Supports Power over Ethernet
Without Power Over Ethernet
Conductor Gauge
32 AWG
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
Maximum Operating Temperature
104 Degrees F
End 2 Connector Orientation
Straight
End 2 Boot Type
Booted
End 1 Boot Type
Booted
Cable Shape
Round

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.