Ethernet Cable
Mfr # N261-UR6N-BL
Zoro # G216136842
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
End 1 Connection Type
RJ45
Shielded
Unshielded
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 2 Connection Type
RJ45
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-UR6N-BL
Zoro #
G216136842
UPC #
037332256966
Country of Origin
China
Dimensions
Overall Length
0.5 ft
Cable Diameter
2.8 mm
Details
Item
Ethernet Cable
End 1 Connection Type
RJ45
Shielded
Unshielded
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA
End 2 Connection Type
RJ45
Jacket Color
Blue
Jacket Material
PVC
Performance Category
6A
Minimum Operating Temperature
14 Degrees F
End 1 Connector Orientation
Straight
Cable Shape
Round
Maximum Operating Temperature
104 Degrees F
End 1 Boot Type
Booted
Conductor Gauge
32 AWG
Supports Power over Ethernet
Without Power Over Ethernet
End 2 Connector Orientation
Straight
End 2 Boot Type
Booted
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 32 AWG, Jacket Color Blue, Overall Length 0.5 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, Transmission Speed 10 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 2.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.