Zoro Homepage

Ethernet Cable

  • Mfr # N261AB-014-WH

  • Zoro # G916136265


product price: $13.49
/ea

Key Features

Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
White
End 2 Connection Type
RJ45
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261AB-014-WH
Zoro #
G916136265
UPC #
037332259813
Country of Origin
China

Dimensions

Overall Length
14 ft
Cable Diameter
6.2 mm

Details

Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
White
Item
Ethernet Cable
End 2 Connection Type
RJ45
Jacket Material
PVC
Shielded
Unshielded
End 1 Connection Type
RJ45
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
24 AWG
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Cable Shape
Round
Resistance Properties
Bacteria Resistant
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 14 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.