Ethernet Cable
Mfr # N261AB-S05-WH
Zoro # G316136155
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261AB-S05-WH
Zoro #
G316136155
UPC #
037332260451
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 ft
Cable Diameter
3.8 mm
Details
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
End 1 Connection Type
RJ45
Item
Ethernet Cable
End 2 Connection Type
RJ45
Performance Category
6A
Jacket Color
White
Jacket Material
PVC
Shielded
Unshielded
End 1 Connector Orientation
Straight
Resistance Properties
Bacteria Resistant
End 1 Boot Type
Snagless
Supports Power over Ethernet
Without Power Over Ethernet
End 2 Connector Orientation
Straight
Cable Shape
Round
End 2 Boot Type
Snagless
Conductor Gauge
28 AWG
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.