Zoro Homepage

Ethernet Cable

  • Mfr # N261AB-S06-WH

  • Zoro # G716136199


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261AB-S06-WH
Zoro #
G716136199
UPC #
037332260468
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 ft
Cable Diameter
3.8 mm

Details

Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Color
White
Item
Ethernet Cable
Performance Category
6A
End 2 Connection Type
RJ45
End 1 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
End 2 Connector Orientation
Straight
Resistance Properties
Bacteria Resistant
Transmission Speed
10 GBps
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
Cable Shape
Round
End 2 Boot Type
Snagless
Supports Power over Ethernet
Without Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 6 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.