Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261AB-S15-WH
Zoro #
G716136274
UPC #
037332260499
Country of Origin
Taiwan, Province of China
Dimensions
Cable Diameter
3.8 mm
Overall Length
15 ft
Details
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
End 1 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
White
Shielded
Unshielded
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Bacteria Resistant
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Without Power Over Ethernet
Cable Shape
Round
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
28 AWG
Transmission Speed
10 GBps
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 15 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Frequency 600 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.