Zoro Homepage

Ethernet Cable

  • Mfr # N261P-003-BL

  • Zoro # G416136314


product price: $10.69
/ea

Key Features

Jacket Material
PVC
End 2 Connection Type
RJ45
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261P-003-BL
Zoro #
G416136314
UPC #
037332242518
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
7.3 mm
Overall Length
3 ft

Details

Jacket Material
PVC
End 2 Connection Type
RJ45
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Item
Ethernet Cable
Performance Category
6A
Jacket Color
Blue
End 1 Connection Type
RJ45
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
Fire Rating
Riser
Conductor Gauge
23 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 7.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.