Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N261P-020-BL
- Zoro # G016136240
product price:Â
$
32.69
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261P-020-BL
- Zoro #
- G016136240
- UPC #
- 037332242549
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
- Performance Category
- 6A
- Jacket Material
- PVC
- Jacket Color
- Blue
- Shielded
- Unshielded
- Includes Protective Cap
- Protective Cap Not Included
- End 1 Connector Orientation
- Straight
- Cable Shape
- Round
- End 1 Boot Type
- Snagless
- Conductor Gauge
- 23 AWG
- Minimum Operating Temperature
- 14 Degrees F
- End 2 Boot Type
- Snagless
- Maximum Operating Temperature
- 140 Degrees F
- Transmission Speed
- 10 GBps
- End 2 Connector Orientation
- Straight
- Fire Rating
- Riser
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Maximum Frequency
- 600 MHz
- NEC Article and Type
- CMR-LP
Dimensions
- Overall Length
- 20 ft
- Cable Diameter
- 7.3 mm
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.