Zoro Homepage

Ethernet Cable

  • Mfr # N261P-030-BL

  • Zoro # G816136280


product price: $43.79
/ea

Key Features

Jacket Material
PVC
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261P-030-BL
Zoro #
G816136280
UPC #
037332242556
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
30 ft
Cable Diameter
7.3 mm

Details

Jacket Material
PVC
Shielded
Unshielded
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
6A
Jacket Color
Blue
End 2 Connection Type
RJ45
Item
Ethernet Cable
End 1 Connection Type
RJ45
Fire Rating
Riser
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
23 AWG
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
End 1 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 30 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 7.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.