Ethernet Cable
Mfr # N262-002-BK
Zoro # G916136753
product price: $11.19
/eaKey Features
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Shielded
End 2 Connection Type
RJ45
Jacket Color
Black
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262-002-BK
Zoro #
G916136753
UPC #
037332256652
Country of Origin
China
Dimensions
Overall Length
2 ft
Cable Diameter
6.2 mm
Details
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Shielded
End 2 Connection Type
RJ45
Jacket Color
Black
Jacket Material
PVC
Item
Ethernet Cable
End 1 Connection Type
RJ45
Performance Category
6A
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Conductor Gauge
26 AWG
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
10 GBps
Maximum Operating Temperature
122 Degrees F
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 2 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.