Zoro Homepage

Ethernet Cable

  • Mfr # N262-005-BK

  • Zoro # G316136834


product price: $10.19
/ea

Key Features

Jacket Color
Black
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Shielded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262-005-BK
Zoro #
G316136834
UPC #
037332203731
Country of Origin
China

Dimensions

Cable Diameter
6.2 mm
Overall Length
5 ft

Details

Jacket Color
Black
Item
Ethernet Cable
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Shielded
Jacket Material
PVC
End 1 Connection Type
RJ45
Performance Category
6A
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
Cable Shape
Round
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Fire Rating
Not Rated
Conductor Gauge
26 AWG

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 5 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.