Zoro Homepage

Ethernet Cable

  • Mfr # N262-012-GY

  • Zoro # G516136740


product price: $20.99
/ea

Key Features

End 2 Connection Type
RJ45
Jacket Color
Gray
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262-012-GY
Zoro #
G516136740
UPC #
037332256799
Country of Origin
China

Dimensions

Overall Length
12 ft
Cable Diameter
6.2 mm

Details

End 2 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
Gray
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Shielded
Shielded
Cable Shape
Round
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
26 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Gray, Overall Length 12 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.