Ethernet Cable
Mfr # N262-015-GY
Zoro # G016136684
product price: $25.59
/eaKey Features
Performance Category
6A
End 1 Connection Type
RJ45
Shielded
Shielded
End 2 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262-015-GY
Zoro #
G016136684
UPC #
037332256829
Country of Origin
China
Dimensions
Cable Diameter
6.2 mm
Overall Length
15 ft
Details
Performance Category
6A
End 1 Connection Type
RJ45
Shielded
Shielded
End 2 Connection Type
RJ45
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
Jacket Color
Gray
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
Conductor Gauge
26 AWG
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Snagless
Fire Rating
Not Rated
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Gray, Overall Length 15 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.