Ethernet Cable
Mfr # N262-020-AQ
Zoro # G216136736
product price: $27.59
/eaKey Features
Shielded
Shielded
Jacket Color
Aqua
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262-020-AQ
Zoro #
G216136736
UPC #
037332239624
Country of Origin
China
Dimensions
Overall Length
20 ft
Cable Diameter
6.2 mm
Details
Shielded
Shielded
Jacket Color
Aqua
Item
Ethernet Cable
Performance Category
6A
End 2 Connection Type
RJ45
Jacket Material
PVC
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Snagless
Maximum Operating Temperature
122 Degrees F
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Conductor Gauge
26 AWG
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Fire Rating
Not Rated
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Aqua, Overall Length 20 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.