Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N262-S03-AQ

  • Zoro # G016136554


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Shielded
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N262-S03-AQ
Zoro #
G016136554
UPC #
037332275882
Country of Origin
China

Dimensions

Overall Length
3 ft
Cable Diameter
5.4 mm

Details

End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Shielded
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
Jacket Color
Aqua
End 1 Connection Type
RJ45
Conductor Gauge
28 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Maximum Operating Temperature
140 Degrees F
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.