Zoro Homepage

Ethernet Cable

  • Mfr # N262-S15-AQ

  • Zoro # G516137389


product price: $19.79
/ea

Key Features

End 2 Connection Type
RJ45
Shielded
Shielded
Performance Category
6A
Jacket Material
PVC
Jacket Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262-S15-AQ
Zoro #
G516137389
UPC #
037332276124
Country of Origin
China

Dimensions

Cable Diameter
5.4 mm
Overall Length
15 ft

Details

End 2 Connection Type
RJ45
Shielded
Shielded
Performance Category
6A
Jacket Material
PVC
Jacket Color
Aqua
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 1 Connection Type
RJ45
Item
Ethernet Cable
Minimum Operating Temperature
-4 Degrees F
End 2 Connector Orientation
Straight
Transmission Speed
10 GBps
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Maximum Operating Temperature
140 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
End 2 Boot Type
Snagless
Conductor Gauge
28 AWG

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 15 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.