Ethernet Cable
Mfr # N262-S25-BK
Zoro # G216137313
product price: $33.49
/eaKey Features
Jacket Color
Black
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Shielded
Shielded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262-S25-BK
Zoro #
G216137313
UPC #
037332276148
Country of Origin
China
Dimensions
Cable Diameter
5.4 mm
Overall Length
25 ft
Details
Item
Ethernet Cable
Jacket Color
Black
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Shielded
Shielded
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Transmission Speed
10 GBps
End 2 Boot Type
Snagless
Cable Shape
Round
Conductor Gauge
28 AWG
Maximum Operating Temperature
140 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 25 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.