Zoro Homepage

Ethernet Cable

  • Mfr # N262AB-007-WH

  • Zoro # G516136689


product price: $14.29
/ea

Key Features

Jacket Material
PVC
End 1 Connection Type
RJ45
Jacket Color
White
Shielded
Shielded
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262AB-007-WH
Zoro #
G516136689
UPC #
037332260154
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 ft
Cable Diameter
6.2 mm

Details

Jacket Material
PVC
End 1 Connection Type
RJ45
Jacket Color
White
Item
Ethernet Cable
Shielded
Shielded
End 2 Connection Type
RJ45
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 2 Boot Type
Snagless
Conductor Gauge
26 AWG
End 2 Connector Orientation
Straight
Cable Shape
Round
End 1 Connector Orientation
Straight
Resistance Properties
Bacteria Resistant
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 7 ft, Performance Category 6A, Shielded Shielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.