Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N262AB-010-WH

  • Zoro # G616136640


product price: $20.59
/ea

Key Features

Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
Jacket Color
White
Performance Category
6A
End 1 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N262AB-010-WH
Zoro #
G616136640
UPC #
037332260161
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft
Cable Diameter
6.2 mm

Details

Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
Jacket Color
White
Performance Category
6A
End 1 Connection Type
RJ45
Shielded
Shielded
End 2 Connection Type
RJ45
End 2 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Transmission Speed
10 GBps
Conductor Gauge
26 AWG
End 2 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Bacteria Resistant
Includes Protective Cap
Protective Cap Not Included
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.