Zoro Homepage

Ethernet Cable

  • Mfr # N262AB-014-WH

  • Zoro # G416136680


product price: $22.89
/ea

Key Features

Jacket Material
PVC
End 2 Connection Type
RJ45
Shielded
Shielded
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N262AB-014-WH
Zoro #
G416136680
UPC #
037332260178
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
6.2 mm
Overall Length
14 ft

Details

Jacket Material
PVC
End 2 Connection Type
RJ45
Shielded
Shielded
Item
Ethernet Cable
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
End 1 Connection Type
RJ45
Jacket Color
White
Transmission Speed
10 GBps
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Resistance Properties
Bacteria Resistant
End 1 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
End 1 Boot Type
Snagless
Conductor Gauge
26 AWG
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 14 ft, Performance Category 6A, Shielded Shielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CMX, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.