Ethernet Cable
Mfr # N262AB-025-WH
Zoro # G216136699
product price: $32.89
/eaKey Features
Shielded
Shielded
Jacket Material
PVC
Performance Category
6A
End 1 Connection Type
RJ45
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262AB-025-WH
Zoro #
G216136699
UPC #
037332260192
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25 ft
Cable Diameter
6.2 mm
Details
Shielded
Shielded
Jacket Material
PVC
Performance Category
6A
End 1 Connection Type
RJ45
Item
Ethernet Cable
Jacket Color
White
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Resistance Properties
Bacteria Resistant
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
Cable Shape
Round
End 2 Connector Orientation
Straight
End 2 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
26 AWG
End 1 Boot Type
Snagless
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 25 ft, Performance Category 6A, Shielded Shielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.