Zoro Homepage

Ethernet Cable

  • Mfr # N272-003-WH

  • Zoro # G116137291


product price: $17.79
/ea

Key Features

End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Performance Category
8
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Shielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N272-003-WH
Zoro #
G116137291
UPC #
037332249746
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 ft
Cable Diameter
8 mm

Details

End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Performance Category
8
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Shielded
Shielded
Jacket Material
PVC
Jacket Color
White
Item
Ethernet Cable
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Boot Type
Snagless
Maximum Operating Temperature
122 Degrees F
Transmission Speed
40 GBps
Cable Shape
Round
End 2 Boot Type
Snagless
Fire Rating
Not Rated
End 2 Connector Orientation
Straight
Conductor Gauge
22 AWG
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 3 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.